Close
Filters
Search

Flat blade fuse MINI Silver

Article No. 073130004
Flat blade fuse mini FLBLDEFSE-MINI-SILVER-PINK-4A
€0.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Silver-coated version for better heat reflection

OEM quality

Proof of Performance

ISO 8820-3

Silver-coated version for better heat reflection

OEM quality

Proof of Performance

ISO 8820-3

Products specifications
Max. current 4 A
Colour Pink
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Silver-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. current 4 A
Colour Pink
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Silver-plated
Related Product
Close