Close
Search

Flat cover cap

Article No. 0590610005
Cover cap flat CAP-FL-(0910610)-BLACK
€4.33 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
For metal frame anchors

15-mm diameter

For metal frame anchors

15-mm diameter

Products specifications
Material Plastic
RoHS-compliant Yes
Outer diameter (d1) 15 mm
Height (h1) 1.6 mm
Colour Jet black RAL 9005
Close