Close
Filters
Search

Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated, blue passivated (A2K)

Article No. 5103004008
ISO 7045 steel 4.8 zinc plated H SCR-PAN-ISO7045-4.8-H2-(A2K)-M4X8
€0.03 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Notice

ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw.

Notice

ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw.

Products specifications
Thread type x nominal diameter (d1) M4
Länge (l1) 8 mm
Diamètre de tête (dk) 8 mm
Head height (k1) 3.1 mm
Standards ISO 7045
Werkstoff Steel
Property class 4.8
Oberfläche Zinc plated
Conforme à la norme RoHS Yes
Head type Pan head
Type d’entrainement Crosshead
Empreinte intérieure H2
Tipo filettatura Metric thread
Pitch 0.7 mm
Thread form Standard metric thread
Product class A
Products specifications
Thread type x nominal diameter (d1) M4
Länge (l1) 8 mm
Diamètre de tête (dk) 8 mm
Head height (k1) 3.1 mm
Standards ISO 7045
Werkstoff Steel
Property class 4.8
Oberfläche Zinc plated
Conforme à la norme RoHS Yes
Head type Pan head
Type d’entrainement Crosshead
Empreinte intérieure H2
Tipo filettatura Metric thread
Pitch 0.7 mm
Thread form Standard metric thread
Product class A
Close