Close
Filters
Search

Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated, blue passivated (A2K)

Article No. 5103006060
ISO 7045 steel 4.8 zinc plated H SCR-PAN-ISO7045-4.8-H3-(A2K)-M6X60
€0.17 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Notice

ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw.

Notice

ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw.

Products specifications
Thread type x nominal diameter (d1) M6
Länge (l1) 60 mm
Diamètre de tête (dk) 12 mm
Head height (k1) 4.6 mm
Standards ISO 7045
Werkstoff Steel
Property class 4.8
Oberfläche Zinc plated
Conforme à la norme RoHS Yes
Head type Pan head
Type d’entrainement Crosshead
Empreinte intérieure H3
Tipo filettatura Metric thread
Pitch 1 mm
Thread form Standard metric thread
Product class A
Products specifications
Thread type x nominal diameter (d1) M6
Länge (l1) 60 mm
Diamètre de tête (dk) 12 mm
Head height (k1) 4.6 mm
Standards ISO 7045
Werkstoff Steel
Property class 4.8
Oberfläche Zinc plated
Conforme à la norme RoHS Yes
Head type Pan head
Type d’entrainement Crosshead
Empreinte intérieure H3
Tipo filettatura Metric thread
Pitch 1 mm
Thread form Standard metric thread
Product class A
Close