Close
Search

Flat head tapping screw, type C with hexagon socket

Article No. 420914219
ISO 14585 steel zinc plated flat head TX shape C SCR-PANHD-ISO14585-C-TX20-(A2K)-4,2X19
€3.82 inc. VAT price per 100 PCS
Available on Order
Price may vary
+ -
*
ISO 14585, galvanised steel, blue coated, shape C (pointed)
ISO 14585, galvanised steel, blue coated, shape C (pointed)
Products specifications
Nominal diameter (d1) 4.2 mm
Length (l1) 19 mm
Head diameter (dk) 8 mm
Head height (k1) 3.1 mm
Material Steel
Surface Zinc plated
RoHS-compliant Yes
Form C
Internal drive TX20
ISO 14585
Head type Flat head
Thread type Self-tapping screw thread
Declaration of performance (EU-CPR) No
Close