Close
Filters
Search

Flat paintbrush Economic

Article No. 069304260
Paint brush Economic FL/PLAINBRSH-THICKNESS6-CHW-SZ60
€3.54 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For solvent-based lacquer and paint systems
  • Information for painters: Thickness 6
  • Pure pale china bristles
  • Tin ferrule
  • Unpainted wood handle
For solvent-based lacquer and paint systems
  • Information for painters: Thickness 6
  • Pure pale china bristles
  • Tin ferrule
  • Unpainted wood handle
Application area

Suitable for simple painting and lacquering work of all types.

Products specifications
Material of the bristles China bristles
Material of the handle Wood
Width 60 mm
Brush thickness 16 mm
Length of bristles 52 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Material of the bristles China bristles
Material of the handle Wood
Width 60 mm
Brush thickness 16 mm
Length of bristles 52 mm
Close