Close
Filters
Search

Flat washer for hexagon bolts and nuts

Article No. 04055
DIN 125 steel 140 HV plain WSH-DIN125-A-140HV-D5,3
€0.83 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 125 bare steel
DIN 125 bare steel
Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 10 mm
Thickness (h1) 1 mm
Standards DIN 125
Material Steel
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Form A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.3 mm
Outer diameter (d2) 10 mm
Thickness (h1) 1 mm
Standards DIN 125
Material Steel
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Form A
Close