Close
Filters
Search

Flat washer for hexagon bolts and nuts

Article No. 04092
DIN 125 stainless steel A2 140 HV plain WSH-DIN125-A-140HV-A2-D2,2
€6.49 inc. VAT price per 1000 PCS
LOW STOCK
*
+ -
DIN 125 stainless steel A2
DIN 125 stainless steel A2
Products specifications
Suitable for screw thread M2
Internal diameter (d1) 2.2 mm
Outer diameter (d2) 5 mm
Thickness (h1) 0.3 mm
Standards DIN 125
Material Stainless steel A2
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Form A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M2
Internal diameter (d1) 2.2 mm
Outer diameter (d2) 5 mm
Thickness (h1) 0.3 mm
Standards DIN 125
Material Stainless steel A2
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Form A
Close