Close
Filters
Search

Flat washer for hexagon bolts and nuts

Article No. 04124
DIN 125 stainless steel A4 140 HV plain WSH-DIN125-A-140HV-A4-D4,3
€0.71 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 125 stainless steel, A4
DIN 125 stainless steel, A4
Products specifications
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 9 mm
Thickness (h1) 0.8 mm
Standards DIN 125
Material Stainless steel A4
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Form A

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 9 mm
Thickness (h1) 0.8 mm
Standards DIN 125
Material Stainless steel A4
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Form A
Close