Close
Filters
Search

Flat washer for hexagon bolts and nuts

Article No. 040012
DIN 125 plain brass WSH-DIN125-A-BRS-D13,0
€0.37 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 125 brass, bare
DIN 125 brass, bare
Products specifications
Suitable for screw thread M12
Internal diameter (d1) 13 mm
Outer diameter (d2) 24 mm
Thickness (h1) 2.5 mm
Standards DIN 125
Material Brass
Surface Bare
RoHS-compliant Yes
Form A

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M12
Internal diameter (d1) 13 mm
Outer diameter (d2) 24 mm
Thickness (h1) 2.5 mm
Standards DIN 125
Material Brass
Surface Bare
RoHS-compliant Yes
Form A
Close