Close
Filters
Search

Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural

Article No. 515006106
ISO 7093-1 polyamide 6.6 natural WSH-ISO7093/1-PA6.6-6 Art.-no. 515006106 | EAN 4099618411205
€2.99 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Notice

Replaces DIN 9021

Notice

Replaces DIN 9021

Products specifications
Suitable for screw thread M6
Internal diameter (d1) 6.4 mm
Outer diameter (d2) 18 mm
Thickness (h1) 1.6 mm
Standards ISO 7093-1
Material PA 6.6 - Polyamide
Surface Natural
Design With large outside diameter
RoHS-compliant Yes
Products specifications
Suitable for screw thread M6
Internal diameter (d1) 6.4 mm
Outer diameter (d2) 18 mm
Thickness (h1) 1.6 mm
Standards ISO 7093-1
Material PA 6.6 - Polyamide
Surface Natural
Design With large outside diameter
RoHS-compliant Yes
Close