Close
Filters
Search

Flat washer without chamfer

Article No. 0407009120
ISO 7089 steel 200 HV hot-dip galvanized WSH-ISO7089-200HV-(HDG)-20
€29.50 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN EN ISO 7089, hot-dip galvanised steel, hardness class 200 HV
  • Replaces DIN 125
  • Washers with hardness class 200 HV can be used in combination with bolts in strength class ≤ 8.8 and nuts in strength class ≤ 8

Specified dimensions not binding. Subject to technical changes!

DIN EN ISO 7089, hot-dip galvanised steel, hardness class 200 HV
  • Replaces DIN 125
  • Washers with hardness class 200 HV can be used in combination with bolts in strength class ≤ 8.8 and nuts in strength class ≤ 8

Specified dimensions not binding. Subject to technical changes!

Products specifications
Suitable for screw thread M20
Internal diameter (d1) 21 mm
Outer diameter (d2) 37 mm
Thickness (h1) 3 mm
Standards ISO 7089
Material Steel
Vickers hardness, HV 200 HV
Surface Hot-dip galvanised
RoHS-compliant Yes
Product class A
Products specifications
Suitable for screw thread M20
Internal diameter (d1) 21 mm
Outer diameter (d2) 37 mm
Thickness (h1) 3 mm
Standards ISO 7089
Material Steel
Vickers hardness, HV 200 HV
Surface Hot-dip galvanised
RoHS-compliant Yes
Product class A
Close