Close
Filters
Search

FLATBLADE WIPERBLADES FOR CARS

Article No. 5848033600
Dimensions:600MM-24". The new Flat wiper.
€8.50 inc. VAT price per 1 PCS
AVAILABLE
+ -

Basic construction - high carbon steel

• The unique curved design makes that the wiper more uniform distributed pressure ideally aligns with different forms of the windscreen and efficiently cleaned.

• Heat resistant + 55°C

• Suitable for local climate conditions

• “Closed” rubber ending

• With no movement of stainless steel construction.

Basic construction - high carbon steel

• The unique curved design makes that the wiper more uniform distributed pressure ideally aligns with different forms of the windscreen and efficiently cleaned.

• Heat resistant + 55°C

• Suitable for local climate conditions

• “Closed” rubber ending

• With no movement of stainless steel construction.

Products specifications
Length 600MM-24"
Products specifications
Length 600MM-24"
Close