Close
Filters
Search

Fleece Sanding Disc

Article No. 058547180
Fleece sanding disc extra strong SNDDISC-NYLFLC-HARD-COARSE-D125MM
€4.48 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For use on electric and pneumatic angle grinders. Ideal for surface sanding.

Extra-reinforced nylon sanding fleece with needled-through fabric carrier

  • More compact version for more intensive sanding (considerably higher edge strength)
  • High tear resistance, uniform grinding finish, waterproof
  • No change in shape during grinding
  • No clogging
  • No sanding through when machining bodywork parts
  • Cooler grinding (low working temperature)
Notice

The discs should only be used with suitable support plates.

At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.

Use tools with a low contact pressure; higher contact pressure leads to premature wearing.

With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

For use on electric and pneumatic angle grinders. Ideal for surface sanding.

Extra-reinforced nylon sanding fleece with needled-through fabric carrier

  • More compact version for more intensive sanding (considerably higher edge strength)
  • High tear resistance, uniform grinding finish, waterproof
  • No change in shape during grinding
  • No clogging
  • No sanding through when machining bodywork parts
  • Cooler grinding (low working temperature)
Notice

The discs should only be used with suitable support plates.

At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.

Use tools with a low contact pressure; higher contact pressure leads to premature wearing.

With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Application area

Application: Burnishing, matting, polishing, removing tempering colour, removing surface defects (light scratches), smoothing surfaces and machining edges


Ideally suited for machining stainless steel, steel, brass and copper, and for paint and derusting.

Products specifications
Diameter (Ø) 125 mm
Colour Brown
Version Coarse
Grid size 80
Max. rotation speed 3800 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 125 mm
Colour Brown
Version Coarse
Grid size 80
Max. rotation speed 3800 U/min(rpm)
Close