Close
Filters
Search

Fleece sanding sleeve

Article No. 0585551180
Fleece sanding sleeve SANDDISC-FLC-SLEV-MEDIUM-100X100MM
€18.88 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For expansion and inflatable roller
  • Reinforced nylon sanding fleece with needled-through fabric carrier
  • High tear resistance, uniform sanding pattern, waterproof and stretch-resistant
Notice

Max. rotating speed: 2800 rpm

For expansion and inflatable roller
  • Reinforced nylon sanding fleece with needled-through fabric carrier
  • High tear resistance, uniform sanding pattern, waterproof and stretch-resistant
Notice

Max. rotating speed: 2800 rpm

Application area

Burnishing, matting, polishing, removing tempering colour, removing surface defects (light scratches) and smoothing surfaces.



Materials to be processed:


Stainless steel, steel, brass, copper and aluminium, wood and plastics

Instructions

At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.


Use tools with a low contact pressure; high contact pressure leads to premature wearing.


With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Products specifications
Width x length 100 mm x 100 mm
Version Medium
Colour Red brown
Grid size P180

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width x length 100 mm x 100 mm
Version Medium
Colour Red brown
Grid size P180
Close