Close
Filters
Search

Fleece Segmented Grinding Disc

Article No. 0585312518
Fleece lamella flap disc SNDDISC-NYLFLC-MEDIUM-125X22,23
€10.15 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For direct use on angle grinders. For cleaning and polishing non-alloyed and high-alloy steels, aluminium and non-ferrous metals.
  • Free of iron, chlorine and sulphur (≤ 0.1%)
  • Extra-reinforced nylon sanding fleece with needled-through fabric carrier
  • Robust glass fabric carrier disc
  • Long service life thanks to segment arrangement
  • Compact design for intensive grinding
  • No change in shape during grinding
  • No clogging
  • Cooler grinding (low working temperature)
  • No additional support plate required
For direct use on angle grinders. For cleaning and polishing non-alloyed and high-alloy steels, aluminium and non-ferrous metals.
  • Free of iron, chlorine and sulphur (≤ 0.1%)
  • Extra-reinforced nylon sanding fleece with needled-through fabric carrier
  • Robust glass fabric carrier disc
  • Long service life thanks to segment arrangement
  • Compact design for intensive grinding
  • No change in shape during grinding
  • No clogging
  • Cooler grinding (low working temperature)
  • No additional support plate required
Application area

Used for grinding surfaces and edges, dressing and smoothing, deburring and for weld seam machining.


For cleaning and polishing non-alloyed and high-alloy steels, aluminium and non-ferrous metals.


Removing oxide films and tempering colours following welding and after plasma cutting of stainless steel sheets.


Removing surface defects (minor scratches).


For preparing surface to be painted, for removing paint and rust.

Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Colour Red brown
Version Medium
Grid size 180
Max. rotation speed 12200 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Colour Red brown
Version Medium
Grid size 180
Max. rotation speed 12200 U/min(rpm)
Close