Close
Filters
Search

Flexible LED inspection light

Article No. 0827805201
LED inspection lamp flexible INSPLAMP-FLEX-LED
€42.48 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Flexible neck - ideal for hard-to-reach areas (engine compartment, dashboard, printed circuit boards etc.)
  • Length of flexible neck: approx. 260 mm
  • Rear switch
  • Includes retaining clip
Flexible neck - ideal for hard-to-reach areas (engine compartment, dashboard, printed circuit boards etc.)
  • Length of flexible neck: approx. 260 mm
  • Rear switch
  • Includes retaining clip
Application area
  • For short-range use

  • For indoor use

  • Localisation of leaks in air-conditioning units (UV version)
Products specifications
Design White LED
Luminous flux 15 lm
Adjustable focus No
IP protection class IP 20
Battery designation Micro AAA; LR03; AM4
Number of rechargeable batteries/batteries 2 PCS
Min./max. operating temperature -10 to 40 °C
Material of housing Aluminium
Surface Anodised
Length x width x height 450 x 14 x 17 mm
Colour Black
Products specifications
Design White LED
Luminous flux 15 lm
Adjustable focus No
IP protection class IP 20
Battery designation Micro AAA; LR03; AM4
Number of rechargeable batteries/batteries 2 PCS
Min./max. operating temperature -10 to 40 °C
Material of housing Aluminium
Surface Anodised
Length x width x height 450 x 14 x 17 mm
Colour Black
Related Product
Close