Close
Filters
Search

LAMELLA FLAP DISC F. STEEL/STAINLESS STEEL ECONOMY

Article No. 579780328
FLPDISC-ECN-NC-DOMED-BR22,23-G80-D125
€2.19 inc. VAT price per 1 PCS
*
+ -

•    Drill hole: 22.23
•    Material of carrier disc: Glass fabric
•    Material of abrasive medium: Aluminium oxide (normal corundum)

•    Drill hole: 22.23
•    Material of carrier disc: Glass fabric
•    Material of abrasive medium: Aluminium oxide (normal corundum)

Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Grid size 80
Version Curved
Max. rotation speed 12250 U/min(rpm)
Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Grid size 80
Version Curved
Max. rotation speed 12250 U/min(rpm)
Close