Machining
>
Grinders and polishers
>
Flap discs
>
FLAP DISC FOR STEEL AND STAINLESS STEEL
FLAP DISC FOR STEEL AND STAINLESS STEEL
FLAP DISC FOR STEEL AND STAINLESS STEEL
Previous
Next
FLAP DISC FOR STEEL AND STAINLESS STEEL
Article No.
579580311
FLPDISC-NC-CLTH-DOMED-BR22,23-G120-D115MM
€1.65 inc. VAT
price per 1 PCS
LOW STOCK
Packaging Unit
*
1
10
Qty:
+
-
Add to cart
Add to wishlist
Add to compare list
The robust flap disc with high performance values.
• Optimum grinding capacity with long service life.
• High break resistance.
• Meets the maximum safety requirements in accordance with the EN 12413 European standard.
• Calcined alumina abrasive cloth.
• Glass fabric backing disc.
Application area
Flap discs for steel/stainless steel. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Specification
Technical Information
The robust flap disc with high performance values.
• Optimum grinding capacity with long service life.
• High break resistance.
• Meets the maximum safety requirements in accordance with the EN 12413 European standard.
• Calcined alumina abrasive cloth.
• Glass fabric backing disc.
Application area
Flap discs for steel/stainless steel. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Products specifications
Diameter (Ø)
115 mm
Drill hole
22.23 mm
Grid size
120
Version
Curved
Products specifications
Diameter (Ø)
115 mm
Drill hole
22.23 mm
Grid size
120
Version
Curved