Close
Filters
Search

FLAP DISC FOR STEEL AND STAINLESS STEEL

Article No. 579780326
FLPDISC-NC-CLTH-DOMED-BR22,23-G60-D125MM
€2.30 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The robust flap disc with high performance values.

 
• Optimum grinding capacity with long service life.
 
 
• High break resistance.
 
 
• Meets the maximum safety requirements in accordance with the EN 12413 European standard.
 
 
• Calcined alumina abrasive cloth.
 
 
• Glass fabric backing disc.
 
 
 
Application area
 
 
Flap discs for steel/stainless steel. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
The robust flap disc with high performance values.

 
• Optimum grinding capacity with long service life.
 
 
• High break resistance.
 
 
• Meets the maximum safety requirements in accordance with the EN 12413 European standard.
 
 
• Calcined alumina abrasive cloth.
 
 
• Glass fabric backing disc.
 
 
 
Application area
 
 
Flap discs for steel/stainless steel. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Grid size 60
Version Curved
Max. rotation speed 12250 U/min(rpm)
Products specifications
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Grid size 60
Version Curved
Max. rotation speed 12250 U/min(rpm)
Close