Close
Filters
Search

Folding flap fitting Kinvaro F-20

Article No. F152145243
Flap lift fitting, Kinvaro F-20 FLPLFTFITT-KINVR-F20-699MM-(6,7-16,9KG) GRASS
€147.50 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With integrated and adjustable damping

Ideal design for kitchen, living room and office furniture

Safely holds flap open in any position from 45°

Further units can be installed above

Maintenance-free

For flaps in various materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames

Convenient opening and closing of heavy flaps owing to spring force support

Adjustable opening limiter up to 90°

Pre-installed Euro screws for attaching fitting to side panel

Flap spectrum:

  • Width: 450–1200 mm
  • Height: 520-800 mm

Scope of delivery:

  • 1 x left and right fitting
  • 2 x screw-on bracket for wood connection including cover caps
  • 1 x left and right cover cap in grey, similar to RAL 7045
  • 2 x connection hinges
  • 1 x paper template
  • 1 x installation instructions

Specified dimensions not binding. Subject to technical changes!

With integrated and adjustable damping

Ideal design for kitchen, living room and office furniture

Safely holds flap open in any position from 45°

Further units can be installed above

Maintenance-free

For flaps in various materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames

Convenient opening and closing of heavy flaps owing to spring force support

Adjustable opening limiter up to 90°

Pre-installed Euro screws for attaching fitting to side panel

Flap spectrum:

  • Width: 450–1200 mm
  • Height: 520-800 mm

Scope of delivery:

  • 1 x left and right fitting
  • 2 x screw-on bracket for wood connection including cover caps
  • 1 x left and right cover cap in grey, similar to RAL 7045
  • 2 x connection hinges
  • 1 x paper template
  • 1 x installation instructions

Specified dimensions not binding. Subject to technical changes!

Application area

For top cabinet with identically split fronts

Products specifications
Material Steel
Surface Nickel-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Nickel-plated
Close