Close
Filters
Search

Fork joints with split pin

Article No. 026801428
DIN 71751 steel galvanised JNT-FRK-DIN71751-A-(A2K)-M14X28
€7.08 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 71751, featuring cotter bolts, galvanised, blue passivated (A2K)
DIN 71751, featuring cotter bolts, galvanised, blue passivated (A2K)
Products specifications
Connection thread (D) M14
Bolt diameter (d1) 14 mm
Length to centre of bolt (l1) 56 mm
Slot length (l2) 28 mm
Width (l3) 27 mm
Material Steel
Surface Galvanised
Version With cotter pins
DIN 71751
Form A

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Connection thread (D) M14
Bolt diameter (d1) 14 mm
Length to centre of bolt (l1) 56 mm
Slot length (l2) 28 mm
Width (l3) 27 mm
Material Steel
Surface Galvanised
Version With cotter pins
DIN 71751
Form A
Close