Close
Filters
Search

FRAME ANCHORS CSK FLAT HEAD SCREW

Article No. 912110115
Frame anchors countersunk flat head screws. 10x115
€48.62 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Nylon frame anchor for fixing of doors and windows frames, kitchen cabinets,
wood strips, covering, wall plates, sole plates, battens. Suitable for concrete,
stone, solid brick, solid block.
 
• Extended nylon plug for through
fixing, with countersunk collar for flush
anchoring.
 
• Available in diam. 6, 8 and 10 and
for thicknesses up to 160 mm.
 
• Easy installation even on limited
thickness supports due to reduced
anchoring depth.
 
• Quality of materials and performance
at reduced costs.
Nylon frame anchor for fixing of doors and windows frames, kitchen cabinets,
wood strips, covering, wall plates, sole plates, battens. Suitable for concrete,
stone, solid brick, solid block.
 
• Extended nylon plug for through
fixing, with countersunk collar for flush
anchoring.
 
• Available in diam. 6, 8 and 10 and
for thicknesses up to 160 mm.
 
• Easy installation even on limited
thickness supports due to reduced
anchoring depth.
 
• Quality of materials and performance
at reduced costs.
Products specifications
Anchor diameter 10 mm
Anchor length (l) (l) 115 mm
Nominal drill-bit diameter (d 0) 10 mm
Drill hole depth (t) 65 mm
Products specifications
Anchor diameter 10 mm
Anchor length (l) (l) 115 mm
Nominal drill-bit diameter (d 0) 10 mm
Drill hole depth (t) 65 mm
Close