Close
Filters
Search

Frame DWD XP H95

Article No. F090075298
Frame DWD XP H95 FRMSYS-WHITE-DRWRSD-H95MM-NL500MM GRASS DWD-XP
€16.28 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Identical floor and rear wall width for efficient application
  • Integrated side and eccentric fitting height adjustment
  • Integrated unhinging and transport guard

Dimensions not binding. Subject to technical changes.

Identical floor and rear wall width for efficient application
  • Integrated side and eccentric fitting height adjustment
  • Integrated unhinging and transport guard

Dimensions not binding. Subject to technical changes.

Instructions

Mounted with ASSY screw ∅ 3.5 x 15 mm.

Products specifications
Height 395 mm
Nominal length 500 mm
Colour Pure white RAL 9010
Material Steel
Surface Powder-coated
Lateral adjustment +/- 1.5 mm
Height adjustment +/- 2 mm
Version Packed in pairs

Datasheets(1)

CAD Data (available after login)

Products specifications
Height 395 mm
Nominal length 500 mm
Colour Pure white RAL 9010
Material Steel
Surface Powder-coated
Lateral adjustment +/- 1.5 mm
Height adjustment +/- 2 mm
Version Packed in pairs
Close