Close
Filters
Search

Frame DWD XP H95

Article No. F090075285
Frame DWD XP H95 FRMSYS-ALUMET-DRWRSD-H95MM-NL350MM GRASS DWD-XP
€25.62 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Identical floor and rear wall width for efficient application
  • Integrated side and eccentric fitting height adjustment
  • Integrated unhinging and transport guard

Dimensions not binding. Subject to technical changes.

Identical floor and rear wall width for efficient application
  • Integrated side and eccentric fitting height adjustment
  • Integrated unhinging and transport guard

Dimensions not binding. Subject to technical changes.

Instructions

Mounted with ASSY screw ∅ 3.5 x 15 mm.

Products specifications
Height 95 mm
Nominal length 350 mm
Colour White aluminium, similar to RAL 9006
Material Steel
Surface Powder-coated
Lateral adjustment +/- 1.5 mm
Height adjustment +/- 2 mm
Version Packed in pairs

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(2)

3D-drawing 1

3D-drawing 2

Products specifications
Height 95 mm
Nominal length 350 mm
Colour White aluminium, similar to RAL 9006
Material Steel
Surface Powder-coated
Lateral adjustment +/- 1.5 mm
Height adjustment +/- 2 mm
Version Packed in pairs
Close