Close
Filters
Search

Frame DWD XP H95

Article No. F090075300
Frame DWD XP H95 FRMSYS-SST-DRWRSD-H95-NL500MM GRASS
€29.50 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Identical floor and rear wall width for efficient application
  • Integrated side and eccentric fitting height adjustment
  • Integrated unhinging and transport guard

Dimensions not binding. Subject to technical changes.

Identical floor and rear wall width for efficient application
  • Integrated side and eccentric fitting height adjustment
  • Integrated unhinging and transport guard

Dimensions not binding. Subject to technical changes.

Instructions

Mounted with ASSY screw ∅ 3.5 x 15 mm.

Products specifications
Height 95 mm
Nominal length 500 mm
Products specifications
Height 95 mm
Nominal length 500 mm
Close