Close
Filters
Search

Frame Nova Pro Scala Crystal Plus H186

Article No. F100104739
Frame Nova Pro Scala Crystal Plus H186 FRMSYS-NP-SCALA-CP-STONE-H186-NL500 GRASS
€68.44 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Frame pull-out for large-area push-in elements, height 140 mm
  • No work on push-in elements needed
  • Patented chip technology for simple insertion of elements
  • No additional cover flaps
  • High stability including without front and push-in element
  • Integrated side, height and inclination adjustment
  • Optimal space usage thanks to straight internal sides and low installation width
  • Tool-free assembly and disassembly of front
Notice

Glass and wood push-in elements can also be ordered via the Würth furniture construction configurator.

Dimensions subject to change. Subject to technical changes.

Frame pull-out for large-area push-in elements, height 140 mm
  • No work on push-in elements needed
  • Patented chip technology for simple insertion of elements
  • No additional cover flaps
  • High stability including without front and push-in element
  • Integrated side, height and inclination adjustment
  • Optimal space usage thanks to straight internal sides and low installation width
  • Tool-free assembly and disassembly of front
Notice

Glass and wood push-in elements can also be ordered via the Würth furniture construction configurator.

Dimensions subject to change. Subject to technical changes.

Application area

Kitchen/bathroom/living room furniture

Products specifications
Nominal length 500 mm
Material Steel
Colour Stone
Surface Epoxy coating
Height 186 mm
Height adjustment +/- 2 mm
Lateral adjustment +/- 1.5 mm
Tilt adjustment Integrated

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

Assembly instruction 1

Products specifications
Nominal length 500 mm
Material Steel
Colour Stone
Surface Epoxy coating
Height 186 mm
Height adjustment +/- 2 mm
Lateral adjustment +/- 1.5 mm
Tilt adjustment Integrated
Close