Close
Filters
Search

Frame Nova Pro Scala H250

Article No. F100131043
Frame Nova Pro Scala H250 FRMSYS-NP-SCALA-STONE-H250-NL500 GRASS
€115.12 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For high extension H250
  • Slender, enclosed frame
  • High stability up to 780-mm front height
  • Design bars for customisation
  • Integrated height, side and inclination adjustment
  • Optimal space usage thanks to straight internal sides and low installation width
  • Tool-free assembly and disassembly of front
  • Base and rear wall have the same width
  • No floor work needed

Specified dimensions not binding. Subject to technical changes.

For high extension H250
  • Slender, enclosed frame
  • High stability up to 780-mm front height
  • Design bars for customisation
  • Integrated height, side and inclination adjustment
  • Optimal space usage thanks to straight internal sides and low installation width
  • Tool-free assembly and disassembly of front
  • Base and rear wall have the same width
  • No floor work needed

Specified dimensions not binding. Subject to technical changes.

Application area

Kitchen/bathroom/living room furniture

Products specifications
Nominal length 500 mm
Material Steel
Colour Stone
Surface Epoxy coating
Height 250 mm
Height adjustment +/- 2 mm
Lateral adjustment +/- 1.5 mm
Tilt adjustment Integrated

Certificates/Documents(2)

3D-drawing 1

3D-drawing 2

Products specifications
Nominal length 500 mm
Material Steel
Colour Stone
Surface Epoxy coating
Height 250 mm
Height adjustment +/- 2 mm
Lateral adjustment +/- 1.5 mm
Tilt adjustment Integrated
Close