Close
Filters
Search

Frame Nova Pro Scala H90

Article No. F100103147
Nova Pro Scala H90 frame ZARGSYS-NP-SCALA-ICE-H90-NL450 GRASS
€27.91 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For H90 drawers
  • Practical standard drawer for any use
  • Design bars for customisation
  • Integrated height and side adjustment
  • Optimal space usage thanks to straight internal sides and low installation width
  • Robust construction and high stability
  • Tool-free assembly and disassembly of front
  • Base and rear wall have the same width
  • No floor work needed

Specified dimensions not binding. Subject to technical changes.

For H90 drawers
  • Practical standard drawer for any use
  • Design bars for customisation
  • Integrated height and side adjustment
  • Optimal space usage thanks to straight internal sides and low installation width
  • Robust construction and high stability
  • Tool-free assembly and disassembly of front
  • Base and rear wall have the same width
  • No floor work needed

Specified dimensions not binding. Subject to technical changes.

Application area

Kitchen/bathroom/living room furniture

Products specifications
Nominal length 450 mm
Material Steel
Colour Ice
Surface Epoxy coating
Height 90 mm
Height adjustment +/- 2 mm
Lateral adjustment +/- 1.5 mm
Products specifications
Nominal length 450 mm
Material Steel
Colour Ice
Surface Epoxy coating
Height 90 mm
Height adjustment +/- 2 mm
Lateral adjustment +/- 1.5 mm
Close