Close
Filters
Search

Frame Tavinea Sorto Nova Pro Scala

Article No. F007130059
Tavinea Nova Pro Scala frame FRM-TAVINEA-SORTO-SILVER-NL500-W276 GRASS
€89.82 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Perfect organisation for utensil and small parts drawers
  • High-quality frame made of powder-coated steel
  • Colour-matched to Scala
  • The slip stoppers ensure a firm hold in the drawer

Dimensions subject to change. Subject to technical changes.

Perfect organisation for utensil and small parts drawers
  • High-quality frame made of powder-coated steel
  • Colour-matched to Scala
  • The slip stoppers ensure a firm hold in the drawer

Dimensions subject to change. Subject to technical changes.

Products specifications
Colour Silver
Suitable for frame NP Scala H90
Suitable for nominal length 500 mm
Material Steel
Suitable for body width From 400 mm
Width 276 mm
Products specifications
Colour Silver
Suitable for frame NP Scala H90
Suitable for nominal length 500 mm
Material Steel
Suitable for body width From 400 mm
Width 276 mm
Close