Close
Filters
Search

Fridge hinge TIOMOS click-on 100

Article No. F045139071
Refrigerator hinge, Tiomos 100 Click-on HNGE-T-CLICKON-100-FRIDGE-H-BB-C3 GRASS
€5.07 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With flat hinge arm
  • Fridge hinge for sliding rail system
  • 3D adjustment with compatible mounting plate
  • Self-closing (spring-loaded)
With flat hinge arm
  • Fridge hinge for sliding rail system
  • 3D adjustment with compatible mounting plate
  • Self-closing (spring-loaded)
Products specifications
Door stop Supported
Crank 3 mm
Cushioning effect No
With spring Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Material Die-cast zinc
Opening angle 110 Degree

Würth Catalogue

Catalogue page as PDF | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data | 

Certificates/Documents

 | 

Products specifications
Door stop Supported
Crank 3 mm
Cushioning effect No
With spring Yes
Type of assembly Screw-on
Hole drilling 52/5.5 mm
Material Die-cast zinc
Opening angle 110 Degree
Close