Close
Filters
Search

Fuel canister Rapidon 6

Article No. 089142060
Rapidon 6 fuel canister CANI-FUEL-PLA-PROPORTVALVE-6LTR
€68.38 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Sturdy plastic canister with double handle

The liquid output and air supply are controlled by pressing a button

  • Prevents unnecessary spillage
  • Even liquid output at full jet

Large filler opening

Simple to fill the canister

Semi-circular tank neck

Can see into the tank to check the fill level

Swivel-mounted tank neck

Filling hard-to-reach tanks

Two-dimensional fill level gauge

Shows the fill level in the filling and pouring position

Sticker with contents description included in scope of delivery

Clear labelling of canister

HD PE material

  • Resistant to petrol, petrol/oil mixtures and diesel

Max. filling volume: 6 litres

UN-approved

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Sturdy plastic canister with double handle

The liquid output and air supply are controlled by pressing a button

  • Prevents unnecessary spillage
  • Even liquid output at full jet

Large filler opening

Simple to fill the canister

Semi-circular tank neck

Can see into the tank to check the fill level

Swivel-mounted tank neck

Filling hard-to-reach tanks

Two-dimensional fill level gauge

Shows the fill level in the filling and pouring position

Sticker with contents description included in scope of delivery

Clear labelling of canister

HD PE material

  • Resistant to petrol, petrol/oil mixtures and diesel

Max. filling volume: 6 litres

UN-approved

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Material HDPE - High density polyethylene
Colour White
Contents 6 l
Width 150 mm
Length 435 mm
Height 262 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material HDPE - High density polyethylene
Colour White
Contents 6 l
Width 150 mm
Length 435 mm
Height 262 mm
Close