Close
Filters
Search

FULL ABSORPTION TOWEL

Article No. 899800205
Excellent absorption and liquid retention.
€7.55 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Excellent absorption and liquid retention.
Advantages:
 
• Suitable for any type of surface
 
• Unlimited applicability when used property
 
• Absorbs 50% more fl uids and three times
faster than typical cloths
 
Features:
Indicated for any type of surface, such as cars,
boats, household or for drying pets.
 
Usage:
Wash the towel with neutral soap and water before the fi rst use. The
towel will become hard when dried. Wet it again to restore its original
characteristics. After the use, store it in its original packaging. Wash
only by hand, do not use a dryer or bleach.
 
Composition:
70% PVA, 24.5% Water, 5% Plot, 0.5% Anti-mold solution
Excellent absorption and liquid retention.
Advantages:
 
• Suitable for any type of surface
 
• Unlimited applicability when used property
 
• Absorbs 50% more fl uids and three times
faster than typical cloths
 
Features:
Indicated for any type of surface, such as cars,
boats, household or for drying pets.
 
Usage:
Wash the towel with neutral soap and water before the fi rst use. The
towel will become hard when dried. Wet it again to restore its original
characteristics. After the use, store it in its original packaging. Wash
only by hand, do not use a dryer or bleach.
 
Composition:
70% PVA, 24.5% Water, 5% Plot, 0.5% Anti-mold solution
Products specifications
Colour Yellowish Chamois
Products specifications
Colour Yellowish Chamois
Close