Close
Filters
Search

Full extension DWD XP soft-close

Article No. F091075478
Full extension with Soft-close DWD XP AY-DWDXP-FP-40KG-SOFTCL-NL275-R GRASS DWD-XP
€43.67 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With integrated damping system

Very quiet operation, no friction

Fully synchronised runners

High lateral stability, minimal reduction values

Specified dimensions not binding. Subject to technical changes!

With integrated damping system

Very quiet operation, no friction

Fully synchronised runners

High lateral stability, minimal reduction values

Specified dimensions not binding. Subject to technical changes!

Products specifications
Nominal length 550 mm
Load capacity 40 kg
Pullout type Full extension
Closing system Soft-close
Material Steel
Surface Galvanised
Version Packed in pairs

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal length 550 mm
Load capacity 40 kg
Pullout type Full extension
Closing system Soft-close
Material Steel
Surface Galvanised
Version Packed in pairs
Close