Mechanical opening system activates by tapping lightly anywhere on the entire front panel.
Optimal access to stored goods
Thanks to full extraction of drawer
Secure closing
Thanks to catch system
Precision adjustment of front gap (+2/–1 mm)
Thanks to depth adjustment at either side
No need to modify drawers
Integrated unhinging and transport guard
NoticeActivation across the entire front necessitates a minimum front gap of 4 mm, with a unit width of up to 1200 mm and a front height of up to 300 mm. Fronts higher than 300 mm necessitate a larger front gap.