Close
Filters
Search

Drawer Slide 500mm Soft Close

Article No. 684530304
Full extension guidance -BALL BEARING GUIDANCE-30kg-Soft Close
€15.34 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
• Full extension guidance
 
• Soft close
 
• Screw mounting
 
• Load capacity up to 30 kg / piece
 
• Height 45 mm
 
• Certificed for 50 000 cycles
 
• Coating: zinc plated
• Full extension guidance
 
• Soft close
 
• Screw mounting
 
• Load capacity up to 30 kg / piece
 
• Height 45 mm
 
• Certificed for 50 000 cycles
 
• Coating: zinc plated
Products specifications
Nominal length 506 mm
Extension travel (AW) 500 mm
Load capacity at 50,000 cycles 30 kg
Distance between mounting holes in cabinet rail (hole 1 to hole 2) 128 mm
Material Steel
Coating Zinc Plated
Products specifications
Nominal length 506 mm
Extension travel (AW) 500 mm
Load capacity at 50,000 cycles 30 kg
Distance between mounting holes in cabinet rail (hole 1 to hole 2) 128 mm
Material Steel
Coating Zinc Plated
Related Product
Close