Close
Search

Full extension underfloor guide Dynamoov liquid soft-close

Article No. F130107764
Full extension Dynamoov Soft-close Liquid UFLRGUID-DYNAM-30-FP-LIQU-SOFTCLOSE-300 GRASS
€19.68 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
With liquid soft-close damping system

Very quiet operation, no friction

thanks to fully synchronised runners

Easy and precise performance

thanks to abrasion-resistant plastic rollers

High lateral stability

thanks to wide guide rails

Lowest withdrawal forces

Also suitable for small drawers

Narrow gap profile

Thanks to integrated front support

Notice

The lock coupling enables height adjustment of + 3.5 mm.

Specified dimensions not binding. Subject to technical changes!

With liquid soft-close damping system

Very quiet operation, no friction

thanks to fully synchronised runners

Easy and precise performance

thanks to abrasion-resistant plastic rollers

High lateral stability

thanks to wide guide rails

Lowest withdrawal forces

Also suitable for small drawers

Narrow gap profile

Thanks to integrated front support

Notice

The lock coupling enables height adjustment of + 3.5 mm.

Specified dimensions not binding. Subject to technical changes!

Products specifications
Nominal length (NL) 300 mm
Load capacity 30 kg
Closing system Soft-close
Pullout type Full extension
Close