Close
Filters
Search

Full shelf pull-out 90° VS SUB Slim

Article No. 0684901681
Full shelf pull-out 90° SUB slim with 2 trays PULOUT-FE-FLRCRBRD-(CR)-90D-SUB-SLIM-150
€253.70 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For 150 mm wide unit with two shelves
  • Can be used on left and right; however, stopper can only be on the right
  • With 2 fixed shelf elements in 2 different versions
  • With self-closing mechanism and integrated damping in both guides
  • Tool-free assembly of extensions on the guides

Load-bearing capacity 12 kg, i.e. load capacity up to 6 kg per shelf element

3-D front adjustment allows for convenient and easy adjustment of the front

  • Height adjustment: ± 3 mm
  • Side adjustment: ±2 mm
  • Depth adjustment: ± 2 mm
Notice

Delivery time: approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!

For 150 mm wide unit with two shelves
  • Can be used on left and right; however, stopper can only be on the right
  • With 2 fixed shelf elements in 2 different versions
  • With self-closing mechanism and integrated damping in both guides
  • Tool-free assembly of extensions on the guides

Load-bearing capacity 12 kg, i.e. load capacity up to 6 kg per shelf element

3-D front adjustment allows for convenient and easy adjustment of the front

  • Height adjustment: ± 3 mm
  • Side adjustment: ±2 mm
  • Depth adjustment: ± 2 mm
Notice

Delivery time: approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!

Products specifications
Suitable for body width 150 mm
Min. clear width of cabinet 112 mm
Min. clear installation height 530 mm
Min. clear installation depth 495 mm
Load capacity 12 kg
Material Steel
Surface Chrome plated
Cabinet width 150 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Assembly instruction 1

Products specifications
Suitable for body width 150 mm
Min. clear width of cabinet 112 mm
Min. clear installation height 530 mm
Min. clear installation depth 495 mm
Load capacity 12 kg
Material Steel
Surface Chrome plated
Cabinet width 150 mm
Close