Close
Filters
Search

Full shelf pull-out 90° VS SUB Slim

Article No. 0684901682
Pull-out floor 90° SUB Slim with bak. sheet holder PULOUT-FE-FLRCRBRD-(CR)-SUB-SL-PLATE-150
€183.66 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For 150-mm body width, for baking trays

Steel, chrome-plated, right-mounted pull-out with full ball-bearing pull-out

  • Can be used on left/right; however, stopper can only be on the right
  • Three designs of fixed chrome-plated shelves
  • As baking tray rack

With self-closing and integrated damping system

  • Controlled self-closing function
  • Pull-out closes gently thanks to the damping system
  • Stays closed
  • Easy access and clear view of everything inside

Front attachment with 3D adjustment

Easy-to-adjust joint arrangement

Notice

Delivery time: approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!

For 150-mm body width, for baking trays

Steel, chrome-plated, right-mounted pull-out with full ball-bearing pull-out

  • Can be used on left/right; however, stopper can only be on the right
  • Three designs of fixed chrome-plated shelves
  • As baking tray rack

With self-closing and integrated damping system

  • Controlled self-closing function
  • Pull-out closes gently thanks to the damping system
  • Stays closed
  • Easy access and clear view of everything inside

Front attachment with 3D adjustment

Easy-to-adjust joint arrangement

Notice

Delivery time: approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!

Products specifications
Min. clear width of cabinet 112 mm
Min. clear installation height 530 mm
Min. clear installation depth 495 mm
Load capacity 12 kg
Material Steel
Surface Chrome-plated
Cabinet width 150 mm

Certificates/Documents(1)

Assembly instruction 1

Products specifications
Min. clear width of cabinet 112 mm
Min. clear installation height 530 mm
Min. clear installation depth 495 mm
Load capacity 12 kg
Material Steel
Surface Chrome-plated
Cabinet width 150 mm
Close