Close
Filters
Search

Fully extending Nova Pro soft-close, Liquid

Article No. F101108264
Full extension Nova Pro Soft-close Liquid EXTR-FP-NOVAPRO-TMSC-40KG-NL300 GRASS
€46.56 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Even, smooth and silent closing via the new liquid damper

In conjunction with the Nova Pro Tipmatic Soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and Soft-close damping).

  • Ultra-smooth glide runners with no jolts when opening or closing
  • Convenient, easy opening without perceptible resistance, even with high load-bearing capacities and narrow handles
Notice

Drawers with Nova Pro Tipmatic Soft-close units can also be opened via furniture handles.

E.g. on waste dividing drawers, end customers can choose between practical push or pull options.

Specified dimensions not binding. Subject to technical changes.

Even, smooth and silent closing via the new liquid damper

In conjunction with the Nova Pro Tipmatic Soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and Soft-close damping).

  • Ultra-smooth glide runners with no jolts when opening or closing
  • Convenient, easy opening without perceptible resistance, even with high load-bearing capacities and narrow handles
Notice

Drawers with Nova Pro Tipmatic Soft-close units can also be opened via furniture handles.

E.g. on waste dividing drawers, end customers can choose between practical push or pull options.

Specified dimensions not binding. Subject to technical changes.

Products specifications
Nominal length 300 mm
Closing system Soft-close
Pullout type Full extension
Load capacity 40 kg
Products specifications
Nominal length 300 mm
Closing system Soft-close
Pullout type Full extension
Load capacity 40 kg
Close