Close
Filters
Search

GARBAGE BAGS

Article No. 0899800550
Garbage bag without pull tie WASTEBG-STRONG-700X1100X0,04-BLUE
€10.15 inc. VAT price per 25 PCS
Available on Order
Price may vary
*
+ -
Made from robust high-pressure polyethylene, without pull tie
Made from robust high-pressure polyethylene, without pull tie

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material PE - Polyethylene
Version Strong
Contents 120 l
Material thickness 40 µm
Length 1100 mm
Width 700 mm
Products specifications
Material PE - Polyethylene
Version Strong
Contents 120 l
Material thickness 40 µm
Length 1100 mm
Width 700 mm
Close