Close
Filters
Search

Gas detector

Article No. 071553260
Gas detector LKDETRDEV-GAS-(LED-DISPLAY)
€454.89 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For detecting and localising leaks in gas pipes.

Measuring range: 10 ppm to vol. 1 %

Extremely simple operation

No pre-setting required

Compact and rugged housing

Ideal for rough day-to-day use by craftsmen

Moving metal sensor head with gooseneck and protective cap

For measuring in inaccessible areas

Low battery and standby indicator

Ensures proper functioning

Zero point button

Set zero point manually to increase sensitivity (up to max. vol. 1 %)

Audible and visual confirmation of measurement

As the concentration rises, the pulse frequency increases until the tone is continuous

Practical PVC packaging

Long-term storage and protection of the device

Notice

The device must not be used to assess gas concentrations. It is used solely to locate areas of gas build-up.

Not ex-protected!

Storage temperature: -10°C to +50°C

For detecting and localising leaks in gas pipes.

Measuring range: 10 ppm to vol. 1 %

Extremely simple operation

No pre-setting required

Compact and rugged housing

Ideal for rough day-to-day use by craftsmen

Moving metal sensor head with gooseneck and protective cap

For measuring in inaccessible areas

Low battery and standby indicator

Ensures proper functioning

Zero point button

Set zero point manually to increase sensitivity (up to max. vol. 1 %)

Audible and visual confirmation of measurement

As the concentration rises, the pulse frequency increases until the tone is continuous

Practical PVC packaging

Long-term storage and protection of the device

Notice

The device must not be used to assess gas concentrations. It is used solely to locate areas of gas build-up.

Not ex-protected!

Storage temperature: -10°C to +50°C

Application area

LPG conversion dealers (propane)


Vehicle air-conditioning dealers (forming gas 95% nitrogen, 5% hydrogen)


Heating installation engineers (methane/ethane/propane)


Suitable for locating: Acetone, ethane, methane, propane and hydrogen

Products specifications
Display 5-step LED
Min./max. temperature conditions 0 to 40 °C
Min. temperature conditions -10 °C
Max. temperature conditions 40 °C
Width 45 mm
Height 25 mm
Length 140 mm
Gooseneck length 180 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Display 5-step LED
Min./max. temperature conditions 0 to 40 °C
Min. temperature conditions -10 °C
Max. temperature conditions 40 °C
Width 45 mm
Height 25 mm
Length 140 mm
Gooseneck length 180 mm
Close