Close
Filters
Search

Glass door hinge, Nexis click-on 95

Article No. F015072803
Nexis Click-on glass door hinge HNGE-NEXCLON-GLS-SCRON-CRN-(NI)-94DGR GRASS NEXIS CLICK-ON
€2.45 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For 4–6 mm glass thickness
  • {43}Opening angle 95°{44}{45}For well gap (Ta):{46}
  • {47}4–6 mm{48}{49}Fits all Nexis mounting plates{50}

Specified dimensions not binding. Subject to technical changes!

For 4–6 mm glass thickness
  • {43}Opening angle 95°{44}{45}For well gap (Ta):{46}
  • {47}4–6 mm{48}{49}Fits all Nexis mounting plates{50}

Specified dimensions not binding. Subject to technical changes!

Application area
    For 4-6 mm thick glass For well gap: 4-6 mm Fits all Nexis mounting plates
Products specifications
Door stop Corner
Crank mm
Automatic Yes
Type of assembly Screw-on
Suitable for max. door thickness 6 mm
Opening angle 95 Degree
Material Zamak
Surface Nickel-plated
Products specifications
Door stop Corner
Crank mm
Automatic Yes
Type of assembly Screw-on
Suitable for max. door thickness 6 mm
Opening angle 95 Degree
Material Zamak
Surface Nickel-plated
Close