Close
Filters
Search

Glass socket bulb

Article No. 07201622
Glass socket bulb commercial vehicle standard BULB-W2,1X9,5D-24V-5W FIRSTEC
€0.77 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Economical bulb for light commercial vehicles 24V
Economical bulb for light commercial vehicles 24V
Products specifications
Nominal Voltage 24 V/DC
Power rating 5 W
Socket designation W2,1x9,5d

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Nominal Voltage 24 V/DC
Power rating 5 W
Socket designation W2,1x9,5d
Close