Close
Filters
Search

GREEN PADDED JACKET

Article No. 988414109
GREEN-PADDED-JACKET-XL
€76.05 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Made from 100% recycled polyester

Specifications:

•    TPU membrane
•    Drip-proof (water-repellent) ultrasonic quilted fabric
•    Padding made from expanded polyethylene
•    Inner polyester lining, weight 55/60 g/m2
•    Internal pocket and two zipped waist pockets
•    Elastic softshell side panels for greater freedom of movement
•    Windproof collar
•    Packaged in eco-sustainable material
•    Adjustable and detachable hood

Fields of Application

•    Logistics
•    Warehousing
•    Transport
•    Leisure

Made from 100% recycled polyester

Specifications:

•    TPU membrane
•    Drip-proof (water-repellent) ultrasonic quilted fabric
•    Padding made from expanded polyethylene
•    Inner polyester lining, weight 55/60 g/m2
•    Internal pocket and two zipped waist pockets
•    Elastic softshell side panels for greater freedom of movement
•    Windproof collar
•    Packaged in eco-sustainable material
•    Adjustable and detachable hood

Fields of Application

•    Logistics
•    Warehousing
•    Transport
•    Leisure

Close