Close
Filters
Search

Grid wedge

Article No. 0875605005
Grid wedge GRIDWDGE-GREEN-80X30X10MM
€0.35 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Professional, versatile assembly aids for packing, levelling, aligning and much more.
  • Sawtooth-like surface allows accurate and non-slip alignment in 0.5 mm increments (1 sawtooth = 0.5 mm)
  • Extremely high loads, up to 6750 kg in a single load
  • Proven footfall sound insulation
  • Suitable for universal use: Problem-free cutting, drilling, nailing, bolting etc.
  • Rot-proof, moisture-repellent, tested service life up to 100 years
  • Free of plasticisers
  • Guarantees cost-effective work thanks to enormous time savings
  • No need to waste time cutting wedges to length
  • Time-saving processing in a matter of seconds, since precise adjustments of the correct base thickness are possible with a single movement
Professional, versatile assembly aids for packing, levelling, aligning and much more.
  • Sawtooth-like surface allows accurate and non-slip alignment in 0.5 mm increments (1 sawtooth = 0.5 mm)
  • Extremely high loads, up to 6750 kg in a single load
  • Proven footfall sound insulation
  • Suitable for universal use: Problem-free cutting, drilling, nailing, bolting etc.
  • Rot-proof, moisture-repellent, tested service life up to 100 years
  • Free of plasticisers
  • Guarantees cost-effective work thanks to enormous time savings
  • No need to waste time cutting wedges to length
  • Time-saving processing in a matter of seconds, since precise adjustments of the correct base thickness are possible with a single movement
Products specifications
Length x width x height 80 x 30 x 10 mm
Width 30 mm
Height at 100% overlap 13 mm
Loading weight at 100% overlap 200 kg
Material Plastic
Height at 135% overlap 17 mm
Loading weight at 135% overlap 80 kg
Colour Green

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length x width x height 80 x 30 x 10 mm
Width 30 mm
Height at 100% overlap 13 mm
Loading weight at 100% overlap 200 kg
Material Plastic
Height at 135% overlap 17 mm
Loading weight at 135% overlap 80 kg
Colour Green
Related Product
Close