Close
Filters
Search

Grommet

Article No. 0455166
Rosette brass nickel-plated, shape 1 ROS-BRS-(E2J)-5,5X16,0X2,7
€18.17 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Brass, MS 63 F 30, nickel-plated

Grommets are used as a spacer for various countersunk screws. They are used as washers and alignment aids, as well as to equalise the pressure on the parts that need to be secured, particularly if soft materials such as wood, plastic, leather, etc. are used.

Brass, MS 63 F 30, nickel-plated

Grommets are used as a spacer for various countersunk screws. They are used as washers and alignment aids, as well as to equalise the pressure on the parts that need to be secured, particularly if soft materials such as wood, plastic, leather, etc. are used.

Products specifications
Internal diameter (d1) 65.5 mm
Outer diameter (d2) 16 mm
Height (h1) 2.7 mm
Material Brass
Surface Nickel-plated
Nominal diameter 5.500 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Internal diameter (d1) 65.5 mm
Outer diameter (d2) 16 mm
Height (h1) 2.7 mm
Material Brass
Surface Nickel-plated
Nominal diameter 5.500 mm
Close