Close
Filters
Search

Gun for chemical anchoring products WIT- PE 1000

Article No. 0891018
Application gun HandyMax, APPLGUN-PLA-(WIT-PE1000)-585ML
€258.77 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Injection of chemical anchors
  • With coupling for greater ease of use
  • Ergonomic handle for optimal grip
  • Excellent constant and accurate application of resin
Injection of chemical anchors
  • With coupling for greater ease of use
  • Ergonomic handle for optimal grip
  • Excellent constant and accurate application of resin
Products specifications
Material Steel / plastic
Suitable for injection mortar WIT-PE 1000<br>WIT-PE 510
Suitable for cartridges type Side-by-side (1:3) + 385 ml<br>Side-by-side (1:3) + 440 ml<br>Side-by-side (1:3) + 585 ml
Colour Black<br>Red
Product weight (per item) 1430 g

Certificates/Documents

 | 

 | 

Products specifications
Material Steel / plastic
Suitable for injection mortar WIT-PE 1000<br>WIT-PE 510
Suitable for cartridges type Side-by-side (1:3) + 385 ml<br>Side-by-side (1:3) + 440 ml<br>Side-by-side (1:3) + 585 ml
Colour Black<br>Red
Product weight (per item) 1430 g
Close