Close
Filters
Search

H7 NC machine reamer HSCO WN

Article No. 0620101000
NC machine reamer H7 HSCo WN MAREAMER-HSCO-DIN1835A-H7-D10,0-L133/38 ZEBRA
€44.84 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Universal. Creates an H7 hole tolerance.
  • NC-compliant design similar to DIN 212 (shape D) with even shaft diameter for standardised mounting, especially in hydraulic expansion chucks or high-precision chucks.
  • Twisted flute design
  • Left-hand spiral for maximum true running accuracy and process reliability.
  • No special mounts are required.
Notice

See overview tables for reamers/material assignment.

Universal. Creates an H7 hole tolerance.
  • NC-compliant design similar to DIN 212 (shape D) with even shaft diameter for standardised mounting, especially in hydraulic expansion chucks or high-precision chucks.
  • Twisted flute design
  • Left-hand spiral for maximum true running accuracy and process reliability.
  • No special mounts are required.
Notice

See overview tables for reamers/material assignment.

Application area

Especially suited for interrupted cuts such as longitudinal grooves and cross holes.



Materials to be processed:


Suitable for all ferrous metals, non-ferrous metals and steel

Instructions

Please refer to the machining manual for the correct undersize for pre-drilling.

Products specifications
Length (L1) 133 mm
Chip flute length (l2) 38 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Products specifications
Length (L1) 133 mm
Chip flute length (l2) 38 mm
Close