Close
Filters
Search

Half-head strip nails ASN

Article No. 5900000005
Nail ASN plain steel, half round head NL-ASN5090-HRDHD-3,1X90
€4.01 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Plain steel, smooth, resinated

In practical carry case

Proof of PerformanceTested in accordance with EN 14592:2008+A1:2012
Products specifications
Shaft length (SL) 90 mm
Shaft diameter 3.1 mm
Head diameter (Ø dk) 7.2 mm
Material Steel
Surface Plain
Close